
69" Black Velvet Sofa And Toss Pillows With Dark Brown Legs
Mfr # 543708
Zoro # G722351180
product price: $964.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Width (in)
69 in
Height (in)
37 in
Depth (in)
32 in
Color
Dark Brown/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543708
Zoro #
G722351180
UPC #
-
Country of Origin
China
Dimensions
Width (in)
69 in
Height (in)
37 in
Depth (in)
32 in
Details
Assembly Required
Partial Assembly Needed
Item
Sofa
Color
Dark Brown/Black
Commercial Use
No
Description
Designed for comfort and good looks, this 69-inch black velvet sofa and toss pillows with dark brown legs is a great option to anchor your space. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 37-inch H x 69-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.