
69" Black Velvet Sofa With Dark Brown Legs
Mfr # 543716
Zoro # G322345299
product price: $922.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (in)
69 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Depth (in)
32 in
Height (in)
37 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543716
Zoro #
G322345299
UPC #
-
Country of Origin
China
Dimensions
Width (in)
69 in
Depth (in)
32 in
Height (in)
37 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Dark Brown/Black
Item
Sofa
Description
Designed for comfort and good looks, this 69-inch black velvet sofa with dark brown legs is a great option to anchor your space. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 37-inch H x 69-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.