Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69" Black Wood Framed Standing Mirror

  • Mfr # 565133

  • Zoro # G022358261


product price: $346.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
29.87 in
Height
69.17 in
Assembly Required
No Assembly Needed
Application Type
No
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565133
Zoro #
G022358261
UPC #
-
Country of Origin
China

Dimensions

Width
29.87 in
Height
69.17 in
Depth
1.57 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Material
Glass
Color
Black

Description

An antiqued and distressed mirror finish enhances the vintage charm of this beautifully framed mirror. Measuring 29.868 inches in width, this wall-mounted piece features a classic rectangular shape that adds a touch of elegance to any room. Crafted from black wood, the frame design complements the antique mirror finish perfectly. The standing mirror type offers flexibility in placement, while the vertical orientation adds a stylish flair. With a casual style and a timeless black color, this mirror is the ideal addition to your home decor, providing both functionality and aesthetic appeal. 69.17-inch H x 29.87-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.