Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69" Black Wood Ten Tier Geometric Bookcase with Three Doors
Mfr # 630390
Zoro # G922907576
product price:Â $224.99
/eaKey Features
Type
Geometric
Color
Black
Depth
11-1/2 in
Height
68-3/4 in
Width
31-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630390
- Zoro #
- G922907576
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11-1/2 in
- Height
- 68-3/4 in
- Width
- 31-1/4 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Geometric
- Color
- Black
- Shelf Capacity
- 10 lb
- Back Panel
- No
- Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Number of Shelf Tiers
- 10
- Shelves
- Yes
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Frame Material
- Manufactured Wood
- Load Capacity (Lb.)
- 10 lb
- Includes
- 3 Pieces
- Bookcase Orientation
- Vertical
- Room Divider
- No
- Shelf Adjustments
- No
- Number of Drawers
- No
Description
Sturdy and built to last, this 69-inch black wood ten tier geometric bookcase with three doors helps you display your books, files, photos, and treasures in an organized fashion. The functional 10 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 68.75-inch h x 31.25-inch w x 11.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.