Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69" Blue Velvet Sofa With Dark Brown Legs

  • Mfr # 543714

  • Zoro # G922343831


product price: $922.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (in)
37 in
Width (in)
69 in
Depth (in)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543714
Zoro #
G922343831
UPC #
-
Country of Origin
China

Dimensions

Height (in)
37 in
Width (in)
69 in
Depth (in)
32 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Sofa
Color
Dark Brown/Blue

Description

Transform your home's interior with this luxurious 69-inch blue velvet sofa with dark brown legs. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 37-inch H x 69-inch W x 32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.