This item is Discontinued.

Homeroots 69" Brass Novelty Floor Lamp With White Frosted Glass Globe Shade 523507

69" Brass Novelty Floor Lamp With White Frosted Glass Globe Shade (Discontinued)

  • Mfr # 523507
  • Zoro # G822347786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523507
Zoro #
G822347786
UPC #
-
Country of Origin
China

Dimensions

Height
69 in
Depth
11 in
Width
11 in

Details

Item
Floor Lamp
Application Type
Yes
Color
Brass/White
Assembly Required
Partial Assembly Needed
Material
Metal

Description

Truly a mix of design and functionality that doesn't compromise on style, this 69" brass novelty floor lamp with white frosted glass globe shade will be a great addition to your space. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a glass globe shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 69" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.