Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69" Brass Three Light Torchiere Floor Lamp With White Frosted Glass Rectangular Shade

  • Mfr # 523556

  • Zoro # G322369387


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Height
69 in
Material
Metal
Assembly Required
Partial Assembly Needed
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523556
Zoro #
G322369387
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
69 in
Width
19 in

Details

Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Brass/White

Description

This 69-inch brass three light torchiere floor lamp with white frosted glass rectangular shade is the perfect combination of design and function mixed with basic good looks. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric rectangular shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 69-inch H x 19-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.