
69" Brass Two Light Torchiere Floor Lamp With Clear Transparent Glass Drum Shade
Mfr # 523433
Zoro # G922369046
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Height
69 in
Depth
11 in
Assembly Required
Partial Assembly Needed
Width
11 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523433
Zoro #
G922369046
UPC #
-
Country of Origin
China
Dimensions
Height
69 in
Depth
11 in
Width
11 in
Details
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Color
Brass
Description
This 69" brass two light torchiere floor lamp with clear transparent glass drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the clear glass drum shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 69" H x 11" W x 11" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.