
69" Brown Live Edge Solid Wood Writing Desk With Four Drawers
Mfr # 522095
Zoro # G322358831
product price: $2,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
28 in
Overall Width
69 in
Color
Brown
Commercial Use
No
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522095
Zoro #
G322358831
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
28 in
Overall Width
69 in
Overall Height
30 in
Details
Color
Brown
Commercial Use
No
Assembly
Full Assembly Needed
Item
Desk
Description
This 69-inch brown live edge solid wood writing desk with four drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 69-inch w x 28-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.