Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69" Brown Solid and Manufactured Wood Five Drawer Triple Dresser
- Mfr # 490483
- Zoro # G022909579
product price:Â
$
2,987.99
/ea
Key Features
Assembly Required
No Assembly Needed
Commercial Use
Yes
Size
Yes
Hutch Included
No
Dresser Type
Triple Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490483
- Zoro #
- G022909579
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Dressers
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Hutch Included
- No
- Dresser Type
- Triple Dresser
- Doors Included
- Yes
- Dovetail Drawer Joints
- Yes
- Number of Drawers
- 5
- Dresser Orientation
- Horizontal
- Felt Lined Drawers
- Yes
- Number of Interior Shelves
- 1
- Material
- Solid and Manufactured Wood
- Wood Species
- Poplar
- Finish
- Antique
- Soft Close or Self Close Drawer Glides
- No
- Color
- Brown
Dimensions
- Size
- Yes
- Width
- 68.58 in
- Depth
- 22 in
- Length
- 37 in
Description
Enhance your room into a visually delightful and highly functional space with this 69-inch brown solid and manufactured wood five drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 37-inch H x 68.58-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.