Zoro Homepage

69" Brown Solid Wood Live Edge Sideboard with Six Doors

  • Mfr # 634312

  • Zoro # G122356556


product price: $2,427.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth
17 in
Height
38 in
Width
69 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634312
Zoro #
G122356556
UPC #
-
Country of Origin
India

Dimensions

Depth
17 in
Height
38 in
Width
69 in

Details

Commercial Use
No
Color
Brown
Item
Sideboard
Assembly Required
No Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with a classic traditional style that enhances any interior. The rich brown hue adds warmth, while the live edge detailing introduces an organic touch. Featuring flat/plain door design, it offers a sleek appearance while ensuring easy access to your belongings. The integrated shelves provide additional storage solutions, making it a functional and stylish choice for your home decor. The black hardware finish complements the overall aesthetic seamlessly. 38.00-inch h x 69.00-inch w x 17.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.