Zoro Homepage

69" Brown Wood Framed Standing Mirror

  • Mfr # 565134

  • Zoro # G622359019


product price: $364.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brown
Height
69.17 in
Assembly Required
No Assembly Needed
Width
29.87 in
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565134
Zoro #
G622359019
UPC #
-
Country of Origin
China

Dimensions

Height
69.17 in
Width
29.87 in
Depth
1.57 in

Details

Color
Brown
Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Material
Glass

Description

An antiqued and distressed mirror finish gives this framed mirror a timeless appeal, showcasing its classic design and vintage charm. Crafted from brown wood, this wall-mounted piece features an elegant rectangle shape with a width of 29.868 inches, perfect for adding a touch of casual style to any room. The vertical orientation of this standing mirror enhances its versatility, making it an ideal decorative accent for various spaces in your home. 69.17-inch H x 29.87-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.