Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69" Brown Wood Six Tier Bookcase with Two Doors
Mfr # 630381
Zoro # G022910544
product price:Â $236.99
/eaKey Features
Type
Standard
Depth
11.5 in
Height
69 in
Width
34.25 in
Shelf Capacity
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630381
- Zoro #
- G022910544
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11.5 in
- Height
- 69 in
- Width
- 34.25 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Brown
- Shelf Capacity
- 10 lb
- Commercial Use
- No
- Frame Material
- Manufactured Wood
- Shelf Adjustments
- No
- Number of Shelf Tiers
- 6
- Material
- Manufactured Wood
- Back Panel
- No
- Includes
- 2 Pieces
- Purposeful Distressing Type
- No Distressing
- Bookcase Orientation
- Vertical
- Room Divider
- No
- Assembly
- Full Assembly Needed
- Shelves
- Yes
- Load Capacity (Lb.)
- 10 lb
- Number of Drawers
- No
Description
This 69-inch brown wood six tier bookcase with two doors is a fresh and updated way to help you keep your space neat and organized. Features 6 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 69-inch h x 34.25-inch w x 11.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.