
69" Gold And White Two Light Novelty Floor Lamp With White Glass Globe Shade
Mfr # 523432
Zoro # G322371243
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Height
68.5 in
Color
White
Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523432
Zoro #
G322371243
UPC #
-
Country of Origin
China
Dimensions
Height
68.5 in
Width
15.13 in
Depth
13 in
Details
Color
White
Application Type
Yes
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Description
Truly a mix of design and functionality that doesn't compromise on style, this 69-inch gold and white two light novelty floor lamp with white glass globe shade will be a great addition to your space. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the white glass globe shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space high quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 68.5-inch h x 15.13-inch w x 13-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.