Zoro Homepage

69" Gold Metal Framed Standing Mirror

  • Mfr # 565116

  • Zoro # G622354502


product price: $393.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gold
Material
Glass
Width
29.87 in
Height
69.17 in
Depth
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565116
Zoro #
G622354502
UPC #
-
Country of Origin
China

Dimensions

Width
29.87 in
Height
69.17 in
Depth
1.06 in

Details

Item
Mirror
Color
Gold
Material
Glass
Application Type
No
Assembly Required
No Assembly Needed

Description

An antiqued and distressed mirror finish gives this classic rectangle-shaped mirror a touch of vintage charm. Finished in a gorgeous gold frame made of metal, this wall-mounted mirror features a vertical orientation, making it a stunning addition to any space. With a width of 29.868 inches, its antique mirror finish adds a touch of elegance to its casual style, perfect for any room in your home. The standing mirror design adds versatility to your decor, while the beautiful gold color complements a variety of interior styles, adding a touch of sophistication to your living space. 69.17-inch H x 29.87-inch W x 1.06-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.