
69" Gray Metal Outdoor Swing Chair with Gray Cushion
Mfr # 625695
Zoro # G522329334
product price:Â $421.99
/ea
Free Shipping & Returns
Key Features
Overall Width
69 in
Overall Height
22.9 in
Assembly Required
Partial Assembly Needed
Material
Iron
Overall Length
22.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
625695
Zoro #
G522329334
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
69 in
Overall Height
22.9 in
Overall Length
22.4 in
Details
Item
Outdoor Chair
Assembly Required
Partial Assembly Needed
Material
Iron
Application Type
Non-Commercial
Color
Gray
Description
Sway to the rhythm of serenity on the inviting 69-inch gray metal outdoor swing chair with gray cushion, where you can unwind, daydream, and let your worries float away on a gentle breeze. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. Your cushions should be a vibrant reflection of your personality. These gray ones will add a pop of color that harmoniously complements your unique aesthetic. When it comes to cushions, you want them to be comfortable, durable, and a color that is neutral and enhances your overall aesthetic. These cushions in gray polyester blend will do just that. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 22.4-inch h x 69-inch w x 22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.