Shop HOMEROOTS
See all product information
Create Account
31" Gray Heavy Duty Plastic Outdoor Armchair With Sea Green Cushion
- Mfr # 565277
- Zoro # G522832605
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Outdoor Chair Type
Arm Chair
Canopy Included
No
Detachable Cushion
Yes
Modular
Yes
Number of Chairs Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565277
- Zoro #
- G522832605
- UPC #
- -
- Country of Origin
- Mexico
- Outdoor Chair Type
- Arm Chair
- Canopy Included
- No
- Detachable Cushion
- Yes
- Modular
- Yes
- Number of Chairs Included
- 1
- Chair Frame Color
- Gray
- Cushion Cover Closure Method
- Zipper
- Cushion Cover Material
- Polypropylene
- Chair Weight Capacity
- 250 lb
- Commercial Use
- Yes
- Assembly
- Full Assembly Needed
- Chair Frame Material
- Polypropylene
- Product Type
- Does Not Apply
- Cushions Included
- Yes
- UV Protective Finish
- No
- Item
- Outdoor Chairs
- Includes
- Chair
- Detachtable Cushion Cover
- Yes
Dimensions
- Chair Depth
- 29.3 in
- Chair Width
- 30.9 in
- Chair Height
- 30.9 in
Description
Experience the perfect combination of comfort and sophistication with the 31-inch gray heavy duty plastic outdoor armchair with seafoam green cushion, designed to elevate your outdoor seating experience. The modern curved arm chair frame includes detachable polyester cushions that complete the look and keeps you comfortable for long periods of time. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. This cushion in seafoam green will do just that. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 30.90-inch h x 30.90-inch w x 29.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.