Zoro Homepage

69" Gray Solid Wood Six Drawer Triple Dresser

  • Mfr # 524544

  • Zoro # G222363720


product price: $1,687.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width (in)
69 in
Assembly Required
Full Assembly Needed
Material
Solid Wood
Height (in)
38.75 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524544
Zoro #
G222363720
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
69 in
Height (in)
38.75 in
Depth (in)
20 in

Details

Assembly Required
Full Assembly Needed
Material
Solid Wood
Color
Gray
Item
Dresser
Commercial Use
No

Description

This 69" gray solid wood six drawer triple dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 38.75" H x 69" W x 20" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.