This item is Discontinued.

Homeroots 69" Nickel Two Light Torchiere Floor Lamp With Clear Transparent Glass Drum Shade 523434

69" Nickel Two Light Torchiere Floor Lamp With Clear Transparent Glass Drum Shade (Discontinued)

  • Mfr # 523434
  • Zoro # G822364943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523434
Zoro #
G822364943
UPC #
-
Country of Origin
China

Dimensions

Height
69 in
Width
11 in
Depth
11 in

Details

Material
Metal
Item
Floor Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 69-inch nickel two light torchiere floor lamp with clear transparent glass drum shade. The base of this lamp is made of nickel metal. The lamp light itself is covered by a glass, drum shaped shade, making this a classy piece that will complement most any interior. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 69-inch H x 11-inch W x 11-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.