
69" Solid Wood Hand Painted 1797 USS Constitution Large Floor Display Case Model Boat
Mfr # 401839
Zoro # G622882043
product price: $2,387.99
/eaKey Features
Commercial Use
No
Color
Brown
Width
40 in
Length
69 in
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401839
Zoro #
G622882043
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
40 in
Length
69 in
Depth
13.75 in
Details
Item
Sculptures
Commercial Use
No
Color
Brown
Construction Method
Handmade
Subject
Transportation
Material
Solid Wood
Hand Painted
Yes
LED Lighting
No
Pieces per Set
1
Nature Motif
No Nature
Assembly Required
No
Occasion
No Holiday
Plays Music
No
Sculpture Type
Model Boat
Design Motif
Not an animal
Description
Bring some sizzle to your space with this eye-catching 69-inch solid wood hand painted 1797 uss constitution large floor display case model boat. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 69-inch h x 40-inch w x 13.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.