Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69" White Metal Closet System

  • Mfr # 590274

  • Zoro # G322372233


product price: $282.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
20 in
Width
69 in
Material
Metal
Color
White
Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590274
Zoro #
G322372233
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
20 in
Width
69 in
Height
70 in

Details

Material
Metal
Color
White
Item
Organizer

Description

The 69-inch white metal closet system provides an efficient solution for organizing your space. Designed in a sleek rectangular shape, this closet system maximizes vertical storage while maintaining a minimalistic look. Crafted from durable metal, it ensures long-lasting strength and stability for all your belongings. Its industrial style seamlessly blends with various home decors, adding a contemporary touch to any room. The striking white color enhances the visual appeal, creating a bright and inviting atmosphere. Transform your closet into a functional yet stylish storage area with this versatile organizer that fits perfectly in modern living environments. Enjoy the perfect mix of form and function with this essential addition to your home. 70-inch h x 69-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.