
69" White Solid Wood Six Drawer Triple Dresser
Mfr # 524532
Zoro # G522351168
product price: $1,687.99
/eaKey Features
Commercial Use
No
Width (in)
69 in
Depth (in)
20 in
Height (in)
42.75 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524532
Zoro #
G522351168
UPC #
-
Country of Origin
Mexico
Dimensions
Width (in)
69 in
Depth (in)
20 in
Height (in)
42.75 in
Details
Commercial Use
No
Material
Solid Wood
Color
White
Item
Dresser
Assembly Required
Full Assembly Needed
Description
Enhance your room into a visually delightful and highly functional space with this 69" white solid wood six drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 42.75" H x 69" W x 20" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.