Zoro Homepage

69" White Stainless Steel Four Tier Etagere Bookcase

  • Mfr # 544733

  • Zoro # G922373869


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Commercial Use
No
Color
White
Height
69 in
Width
39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544733
Zoro #
G922373869
UPC #
-
Country of Origin
China

Dimensions

Height
69 in
Width
39.4 in
Depth
19.7 in

Details

Assembly
Partial Assembly Needed
Commercial Use
No
Color
White
Item
Bookcase

Description

Sturdy and built to last, this 69-inch white stainless steel four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 69-inch H x 39.4-inch W x 19.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.