69" Wood Brown Solid Wood Hand Painted San Felipe Large Floor Display Model Boat

  • Mfr # 401850

  • Zoro # G822882478


product price:  $2,387.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Plays Music
No
Construction Method
Handmade
Nature Motif
No Nature
Hand Painted
Yes
Length
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401850
Zoro #
G822882478
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
69 in
Width
40 in
Depth
13.75 in

Details

Plays Music
No
Construction Method
Handmade
Nature Motif
No Nature
Hand Painted
Yes
Material
Solid Wood
Assembly Required
No
Sculpture Type
Model Boat
Color
Brown
Item
Sculptures
Subject
Transportation
Commercial Use
No

Description

High-quality solid wood used in this wood brown sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. Great to use on its own or mix with other decorations for the perfect look. 69-inch h x 40-inch w x 13.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.