69in Beige And Black Faux Leather Love Seat
- Mfr # 329508
- Zoro # G723438774
product price:Â
$
1,432.99
/ea
Key Features
Style
Modern
Depth
37 in
Finish
Natural
Shape
Rectangular
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329508
- Zoro #
- G723438774
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 37 in
- Width
- 69 in
- Length
- 36 in
Details
- Style
- Modern
- Finish
- Natural
- Shape
- Rectangular
- Recliner
- No
- Item
- Love Seats
- Material
- Manufactured Wood
- Color
- Black
- Assembly Required
- Full Assembly Needed
- Wood Species
- Not Wood
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Beige
- Upholstery Material
- Faux Leather
Description
This 69-inch beige and black faux leather love seat is made from sturdy and resilient faux leather that will look and feel like leather. Recessed arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 36-inch H x 69-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.