Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Black and Silver Leather Loveseat
Mfr # 720506
Zoro # G723438422
product price:Â
$
2,194.99
/ea
Key Features
Style
Transitional
Wood Species
Alder
Width
69 in
Leg Material
Metal
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720506
- Zoro #
- G723438422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 69 in
- Size
- 69" L x 39" D" x 32" H
- Depth
- 39 in
- Length
- 32 in
Details
- Style
- Transitional
- Wood Species
- Alder
- Item
- Love Seats
- Leg Material
- Metal
- Upholstery Color
- Black
- Recliner
- No
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Material
- Solid Wood
- Capacity
- 2
- Hand Crafted
- No
- Finish
- Matte
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Leather
- Color
- Silver