Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Gray Boucle Loveseat
- Mfr # 640979
- Zoro # G023438634
product price:Â
$
1,911.99
/ea
Key Features
Upholstery Pattern
Solid Color
Depth
39.25 in
Finish
Unfinished
Material
Solid and Manufactured Wood
Shape
Curved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640979
- Zoro #
- G023438634
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 39.25 in
- Length
- 28.75 in
- Width
- 69 in
Details
- Upholstery Pattern
- Solid Color
- Finish
- Unfinished
- Item
- Love Seats
- Material
- Solid and Manufactured Wood
- Shape
- Curved
- Capacity
- 2
- Recliner
- No
- Upholstery Material
- Boucle
- Wood Species
- Pine
- Upholstery Color
- Gray
- Hand Crafted
- Yes
- Tufted Cushions
- No
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
Description
Designed for comfort and good looks, this 69-inch gray fabric sofa with walnut legs is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 28.75-inch h x 69.00-inch w x 39.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.