Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Ivory Chesterfield Loveseat and Toss Pillows
- Mfr # 374220
- Zoro # G223439202
product price:Â
$
4,370.99
/ea
Key Features
Upholstery Pattern
Solid Color
Tufted Cushions
Yes
Number of Toss Pillows
2
Wood Species
Not Wood
Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374220
- Zoro #
- G223439202
- UPC #
- -
- Country of Origin
- China
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- Yes
- Number of Toss Pillows
- 2
- Wood Species
- Not Wood
- Shape
- Rectangular
- Item
- Love Seats
- Color
- Ivory
- Capacity
- 2
- Hand Crafted
- No
- Material
- Solid and Manufactured Wood
- Upholstery Color
- Ivory
- Assembly Required
- Full Assembly Needed
- Style
- Transitional
- Finish
- Chrome
- Upholstery Material
- Polyester Blend
Dimensions
- Depth
- 43 in
- Width
- 69 in
- Length
- 45 in
- Size
- 69" L x 43" D" x 45" H
Description
Transform your living space into a luxurious oasis with this elegant 69-inch ivory chesterfield loveseat, featuring tufted cushions for added sophistication. The solid and manufactured wood frame ensures durability, while the round arms provide a comfortable place to unwind. Upholstered in a polyester blend fabric, this loveseat exudes timeless charm that will elevate any room. Comes with two matching ivory toss pillows for extra style and comfort, making it the perfect centerpiece for your home decor. 45-inch H x 69-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.