6in Gold Cast Iron Handmade Leaf Trinket Tray
- Mfr # 713017
- Zoro # G623438324
product price:Â
$
25.99
/ea
Key Features
Color
Gold
Microwave Safe
No
Size
Dia: 5.75" x H: 0.5"
Material
Cast Iron
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713017
- Zoro #
- G623438324
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
- Microwave Safe
- No
- Material
- Cast Iron
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Dishwasher Safe
- No
- Tray Type
- Trinket Tray
- Capacity
- 2
- Food Safe
- No
- Shape
- Leaf
- Chip Resistant
- No
- Finish
- Glossy
- Tray Pattern
- Solid Color
Dimensions
- Size
- Dia: 5.75" x H: 0.5"
- Width
- 5.75 in
- Length
- 0.5 in
- Depth
- 5.75 in
Description
Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This trinket tray is crafted from durable cast iron, ensuring both longevity and a touch of elegance. Its leaf shape adds an organic charm that enhances any setting seamlessly. The solid gold color radiates warmth and sophistication, making it an eye-catching centerpiece on tables and shelves. Handmade with care, this traditional style tray embodies artisanal craftsmanship and unique character. Ideal for organizing small items or as a stylish accent piece, it brings both function and flair to your home decor. 0.50-inch h x 5.75-inch w x 5.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.