Shop HOMEROOTS
See all product information
Create Account
6in Gold Cast Iron Handmade Round Trinket Tray
- Mfr # 634792
- Zoro # G523438431
product price:Â
$
22.99
/ea
Key Features
Depth
6 in
Tray Type
Trinket Tray
Microwave Safe
No
Assembly Required
No Assembly Needed
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634792
- Zoro #
- G523438431
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 6 in
- Size
- Dia: 6" x H: 0.75"
- Length
- 0.75 in
- Width
- 6 in
Details
- Tray Type
- Trinket Tray
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Finish
- Glossy
- Shape
- Round
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Gold
- Capacity
- 1
- Chip Resistant
- No
- Dishwasher Safe
- No
- Material
- Cast Iron
- Food Safe
- No
- Item
- Trays
Description
Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This round trinket tray combines functionality with a striking modern style. Crafted from durable cast iron, it features a luxurious gold color that adds a touch of elegance to any space. The purposeful coat paint distressing enhances its character, making each piece uniquely charming. Handmade craftsmanship ensures that every tray has a distinctive quality, perfect for showcasing your favorite items while elevating your interior decor. Use it on a coffee table or dresser to infuse a stylish accent into your home environment. 0.75-inch h x 6-inch w x 6-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.