
7" Antiqued Brass Cast Aluminum Cylindrical Tabletop Sculpture
Mfr # 608703
Zoro # G922884693
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Construction Method
Handmade
Occasion
No Holiday
Material
Aluminum
Commercial Use
No
Subject
Geometric & Shapes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608703
Zoro #
G922884693
UPC #
-
Country of Origin
India
Dimensions
Depth
6.5 in
Width
6.5 in
Length
7 in
Details
Construction Method
Handmade
Occasion
No Holiday
Material
Aluminum
Commercial Use
No
Subject
Geometric & Shapes
Finish
Antique Brass
LED Lighting
No
Hand Painted
No
Color
Antiqued Brass
Plays Music
No
Assembly Required
No
Item
Sculptures
Sculpture Type
Tabletop Sculpture
Description
The 7-inch antiqued brass cast aluminum cylindrical tabletop sculpture is the perfect decorative accessory for your home. A perfect decorative addition for anyone who loves a stylish look and feel. A perfect decorative addition for anyone who loves a stylish look and feel. This piece showcases a unique geometric cylindrical shape with arched bullet style top, making it a captivating focal point in any setting. Handmade with care from cast aluminum in a heavily distressed antique brass roughhewn finish that adds a rustic and artisanal vibe to your space. The versatile nature of this sculpture allows it to blend seamlessly with various styles, enhancing the overall aesthetic ensuring it is a stand out piece for your home or office. 7.00-inch h x 6.50-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.