Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Black Abstract Metal And Glass Wall Sconce Candle Holder

  • Mfr # 608435

  • Zoro # G122882802


product price: $44.99
/ea

Key Features

Length
6.5 in
Commercial Use
No
Capacity
1
Pattern
Abstract
Intended Room
Living Room
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608435
Zoro #
G122882802
UPC #
-
Country of Origin
China

Dimensions

Length
6.5 in
Overall Depth
4.25 in
Width
10.24 in

Details

Item
Candle Holders
Commercial Use
No
Capacity
1
Pattern
Abstract
Intended Room
Living Room
Style
Modern
Construction Method
Handmade
Finish
Does Not Apply
Shape
3" Wide Pillar
Assembly Required
No
Placement Type
Wall
Material
Metal, Glass
Color
Black
Holder Type
Wall Sconce
Finish Style
No Distressing

Description

This 7-inch black abstract metal and glass wall sconce candle holder is a stylish choice to bring ambient illumination to any living space or entryway. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 6.5-inch h x 10.24-inch w x 4.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.