
7" Black Geometric Metal Tabletop Votive Candle Holder
Mfr # 608525
Zoro # G822882713
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Holder Type
Votive
Overall Depth
20.47 in
Commercial Use
No
Material
Metal
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608525
Zoro #
G822882713
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20.47 in
Length
6.69 in
Width
9.06 in
Details
Holder Type
Votive
Commercial Use
No
Material
Metal
Style
Modern
Finish
Does Not Apply
Color
Black
Construction Method
Handmade
Pattern
Geometric
Item
Candle Holders
Assembly Required
No
Finish Style
No Distressing
Placement Type
Tabletop
Intended Room
Living Room
Shape
Votive
Capacity
7
Description
Decorate an end table, nightstand or desktop with this 7-inch black geometric metal tabletop votive candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 6.69-inch h x 9.06-inch w x 20.47-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.