Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Black Metal Novelty Bedside Lamp With Black Cone Shade

  • Mfr # 636354

  • Zoro # G422362790


product price: $44.85
/ea

Key Features

Application Type
Yes
Color
Black
Depth
6 in
Width
6 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636354
Zoro #
G422362790
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Width
6 in
Height
7 in

Details

Application Type
Yes
Color
Black
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 7-inch black metal novelty bedside lamp with black cone shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a black tone. The black shade has a cone shape and is made of plastic, which makes it a perfect choice. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 7-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.