Shop HOMEROOTS
See all product information
Create Account
7' Black Pre Lit Full Spruce Christmas Tree
- Mfr # 696948
- Zoro # G022891409
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Needle Color
Black
Lights Included
Yes
Length
84 in
Material
Plastic
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 696948
- Zoro #
- G022891409
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 84 in
- Width
- 54 in
- Depth
- 54 in
Details
- Needle Color
- Black
- Lights Included
- Yes
- Material
- Plastic
- Assembly Required
- Partial Assembly Needed
- Item
- Christmas Trees
- Stand Type
- Tree stand
- Tree Family
- Spruce
- Branch Features
- No Branch / Needle Treatments
- Light Count
- 450
- Decorations Included
- No
- Commercial Use
- Yes
- Shape
- Regular Fullness
- Style
- Modern
- Light Functions
- Constant Color (Non blinking)
Description
This 7-foot black pre lit full spruce Christmas tree is a great way to decorate and celebrate the season with a modern and unique style. With 1916 branch tips, its striking black needle color, and regular full shape, it creates a stunning focal point for your festive decor. This tree comes pre-lit with 450 energy-efficient LED bulbs that provide a warm and inviting glow. A sturdy tree stand is included, ensuring stability and ease of setup for your holiday celebrations. 84.00-inch h x 54.00-inch w x 54.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.