7" Brown And White Wood Hand Painted Mushroom Tabletop Sculpture

  • Mfr # 635374

  • Zoro # G922882569


product price: $32.99
/ea

Key Features

Finish
Natural
Construction Method
Handmade
Occasion
No Holiday
Hand Painted
Yes
Subject
Nature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635374
Zoro #
G922882569
UPC #
-
Country of Origin
China

Dimensions

Depth
5.5 in
Width
5.5 in
Length
6.75 in

Details

Finish
Natural
Item
Sculptures
Construction Method
Handmade
Occasion
No Holiday
Hand Painted
Yes
Subject
Nature
Power Source
No Power Source Required / Manual
Color
Brown, White
Material
Wood
LED Lighting
No
Commercial Use
Yes
Sculpture Type
Tabletop Sculpture
Assembly Required
No
Plays Music
No

Description

Unique and decorative, this 7-inch brown wood hand painted tabletop sculpture will leave a lasting impression. It's a perfect addition for those who love an up-to-the-minute look and feel. Crafted with meticulous attention to detail, this handmade piece celebrates the beauty of nature. The wooden material brings warmth and texture, while the purposeful coat and paint distressing adds charm and character. This sculpture can effortlessly blend into various decor styles, enhancing your space with a touch of artistic flair6.75-inch h x 5.50-inch w x 5.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.