7" Clear And Gold Geo Faceted Crystal Tabletop Taper Candlestick

  • Mfr # 590218

  • Zoro # G922882224


product price:  $49.99
/ea

Key Features

Commercial Use
No
Shape
Taper
Finish Style
No Distressing
Material
Crystal
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590218
Zoro #
G922882224
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Overall Depth
2 in
Length
6.5 in

Details

Commercial Use
No
Shape
Taper
Finish Style
No Distressing
Material
Crystal
Placement Type
Tabletop
Style
Modern
Color
Gold, Clear
Construction Method
Machine Made
Pattern
Solid Color
Holder Type
Candlestick
Item
Candle Holders
Intended Room
Dining Room
Finish
Glossy
Assembly Required
No
Capacity
1

Description

This 7-inch gold and clear crystal tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. This candleholder is the perfect illuminating design to accent your space in style. The gorgeous geometric crystal shape gives this piece a decidedly modern flair. 6.5-inch h x 2-inch w x 2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.