Zoro Homepage

7" Gold Cast Iron Dove Handmade Trinket Tray

  • Mfr # 571248

  • Zoro # G622371714


product price: $42.59
/ea

Key Features

Color
Gold
Width
7.25 in
Height
0.5 in
Depth
6.25 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571248
Zoro #
G622371714
UPC #
-
Country of Origin
China

Dimensions

Width
7.25 in
Height
0.5 in
Depth
6.25 in

Details

Color
Gold
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Tray

Description

Hand-crafted from cast iron, this dove jewelry or trinket tray in a glamorous gold hue is handmade to add a touch of modern elegance to your space. Perfect for holding your keys, coins, jewelry and more. Makes a great gift or chic addition to any room. This nature inspired dish will make an eye catching accent and is a an ideal choice for displaying your prized possessions with style 0.5-inch H x 7.25-inch W x 6.25-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.