7" Gold Metal Hand Painted 1912 RMS Titanic Bell 6" Model Bell

  • Mfr # 401909

  • Zoro # G022883268


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Sculpture Type
Model Bell
Length
6.5 in
Color
Gold
Depth
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401909
Zoro #
G022883268
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Depth
6 in
Width
6 in

Details

Sculpture Type
Model Bell
Color
Gold
Assembly Required
No
Commercial Use
No
Nature Motif
No Nature
Pieces per Set
1
Construction Method
Handmade
Occasion
No Holiday
Plays Music
No
Subject
Entertainment
Item
Sculptures
Hand Painted
Yes
Material
Metal
Design Motif
Not an animal
LED Lighting
No

Description

Bring some sizzle to your space with this eye-catching 7-inch gold metal hand painted 1912 rms titanic bell 6-inch model bell. This charming decorative accent is expertly made of high grade metal in a gold coloration. It's a perfect addition for those who love an up-to-the-minute look and feel. 6.5-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.