
7' Ivory And Gold Square Abstract Indoor Outdoor Area Rug
Mfr # 572652
Zoro # G622333408
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Gold
Assembly Required
No Assembly Needed
Height
84 in
Depth
0.25 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572652
Zoro #
G622333408
UPC #
-
Country of Origin
Turkey
Dimensions
Height
84 in
Depth
0.25 in
Width (In.)
84 in
Details
Color
Ivory Gold
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Description
Set an inviting tone in your space with this 7-foot ivory and gold square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in ivory and gold that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 84-inch h x 84-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.