7' Ivory And Gold Square Indoor Outdoor Area Rug

  • Mfr # 572654

  • Zoro # G522332358


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572654
Zoro #
G522332358
UPC #
-
Country of Origin
Turkey

Dimensions

Height
84 in
Depth
0.25 in
Width (In.)
84 in
Size
7 ft x 7 ft

Details

Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Color
Ivory Gold
Item
Outdoor Rug
Method of Construction
Power Loom
Shape
Square

Description

This 7-foot ivory and gold square indoor outdoor area rug, is a great way to add warmth to a room. This geometric square shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 84-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.