Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Nickel Metal Hand Painted Model Airplane Tabletop Sculpture

  • Mfr # 364200

  • Zoro # G522883089


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial
Construction Method
Handmade
Occasion
No Holiday
LED Lighting
No
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364200
Zoro #
G522883089
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
16.5 in
Length
7 in

Details

Assembly Required
Partial
Construction Method
Handmade
Occasion
No Holiday
LED Lighting
No
Pieces per Set
1
Design Motif
Not an animal
Subject
Transportation
Nature Motif
No Nature
Commercial Use
No
Material
Metal
Hand Painted
Yes
Plays Music
No
Color
Nickel
Item
Sculptures
Sculpture Type
Model Airplane

Description

Add an air of fashion to your room and rejuvenate the space with this 7-inch nickel metal hand painted model airplane tabletop sculpture. This charming decorative accent is expertly made of high grade metal in a nickel coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 7-inch h x 17-inch w x 16.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.