
7" Off White Resin And Metal Snipe Bird Tabletop Sculpture
Mfr # 392523
Zoro # G822882294
product price: $49.49
/eaKey Features
Commercial Use
Yes
Depth
6 in
Nature Motif
No Nature
Subject
Nature
Design Motif
Bird
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392523
Zoro #
G822882294
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Width
6 in
Length
7 in
Details
Commercial Use
Yes
Nature Motif
No Nature
Subject
Nature
Design Motif
Bird
Assembly Required
No
Color
Off White
Sculpture Type
Tabletop Sculpture
Construction Method
Machine-Made
Plays Music
No
Power Source
No Power Source Required / Manual
Hand Painted
No
Material
Metal, Resin
Finish
Matte
Item
Sculptures
LED Lighting
No
Occasion
No Holiday
Description
Bring some sizzle to your space with this eye-catching 7-inch off white resin and metal snipe bird tabletop sculpture. This piece is made from resin and has a weathered and distressed off-white finish on it. The textured finish mimics the look of bird feathers. The body of the bird has a solid round shape with eye details and a large beak. Attached to the body there are two thin metal legs that go down in to webbed feet which have the same rustic finish. This pretty bird brings a touch of coastal style and some outdoor beauty to your space. 7-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.