7" Red and Gold Metal Hand Painted 1923 style fire truck Model Car

  • Mfr # 489411

  • Zoro # G222884232


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Power Source
No Power Source Required / Manual
Color
Red, Gold
Sculpture Type
Model Car
Design Motif
Not an animal
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489411
Zoro #
G222884232
UPC #
-
Country of Origin
China

Dimensions

Depth
4.5 in
Length
6.5 in
Width
15 in

Details

Power Source
No Power Source Required / Manual
Color
Red, Gold
Sculpture Type
Model Car
Item
Sculptures
Design Motif
Not an animal
Commercial Use
Yes
Construction Method
Handmade
Pieces per Set
1
Material
Metal
Subject
Transportation
Plays Music
No
Hand Painted
Yes
Nature Motif
No Nature
Occasion
No Holiday
Assembly Required
No

Description

The 7-inch red and gold metal hand painted 1923 style fire truck model car is the perfect decorative accessory for your home. The red and gold coloring of this high quality metal accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 6.5-inch h x 15-inch w x 4.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.