
7" Red Manufactured Wood Hand Painted Decorative Boat
Mfr # 401870
Zoro # G122882710
product price: $1,146.99
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Hand Painted
Yes
Material
Solid Wood
Sculpture Type
Model Boat
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401870
Zoro #
G122882710
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
9 in
Width
23.5 in
Length
6.5 in
Details
Hand Painted
Yes
Material
Solid Wood
Sculpture Type
Model Boat
Color
Red
Item
Sculptures
Occasion
No Holiday
Nature Motif
No Nature
Assembly Required
No
Design Motif
Not an animal
Subject
Transportation
Construction Method
Handmade
Plays Music
No
Description
The 7" red manufactured wood hand painted decorative boat is the perfect decorative accessory for your home. This red colored piece is made from high grade manufactured wood. It's a perfect addition for those who love an up-to-the-minute look and feel. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 6.5" H x 23.5" W x 9" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.