
Shop HOMEROOTS
See all product information
7' Round Yellow and Ivory Round Southwestern Stain Resistant Indoor Outdoor Area Rug
Mfr # 532599
Zoro # G722329240
product price:Â $393.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow Ivory
Material
Polypropylene
Width (In.)
90 in
Height
90 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
532599
Zoro #
G722329240
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
90 in
Height
90 in
Depth
0.38 in
Details
Color
Yellow Ivory
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Description
Add some artistry to your room with this 7-foot round yellow and ivory round southwestern stain resistant indoor outdoor area rug. This geometric round shaped rug features a southwestern pattern in yellow and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 90-inch H x 90-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.