Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7' Rust Square Abstract Indoor Outdoor Area Rug

  • Mfr # 572653

  • Zoro # G722334510


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Rust
Material
Polypropylene
Height
84 in
Application Type
Non-Commercial
Width (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572653
Zoro #
G722334510
UPC #
-
Country of Origin
Turkey

Dimensions

Height
84 in
Width (In.)
84 in
Depth
0.25 in

Details

Color
Rust
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed

Description

Add great coloration and comfortable texture to your space with this 7-foot rust square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in rust that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 84-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.