7" Set of Three Glass Jars in a Wood Rack, 3PK

  • Mfr # 488173

  • Zoro # G622884559


product price:  $47.49
/pk 3, $15.83/ea

Key Features

Sculpture Type
Decorative Bottle
Nature Motif
No Nature
LED Lighting
No
Pieces per Set
1
Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
488173
Zoro #
G622884559
UPC #
-
Country of Origin
China

Dimensions

Width
10.75 in
Depth
3.25 in
Length
7.25 in

Details

Sculpture Type
Decorative Bottle
Nature Motif
No Nature
LED Lighting
No
Pieces per Set
1
Item
Sculptures
Occasion
No Holiday
Power Source
No Power Source Required / Manual
Construction Method
Handmade
Color
Brown
Hand Painted
No
Assembly Required
No
Design Motif
Not an animal
Plays Music
No
Subject
No Subject
Material
Manufactured Wood

Description

Bring some sizzle to your space with this eye-catching 7" set of three glass jars in a wood rack. It's a perfect addition for those who love an up-to-the-minute look and feel. Use this casually elegant piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 7.25" H x 10.75" W x 3.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.