Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Set Of Two Black Metal Wall Mounted Shelf Brackets

  • Mfr # 634527

  • Zoro # G622348594


product price: $34.65
/ea

Key Features

Requires
No Assembly Needed
Width
7 in
Material
Metal
Color
Black
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634527
Zoro #
G622348594
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Height
7 in
Depth
0.75 in

Details

Requires
No Assembly Needed
Material
Metal
Color
Black
Item
Wall Mounted Shelve

Description

The 7-inch set of two black metal wall mounted shelf brackets is the perfect addition to elevate your decor. Designed in a sleek transitional style, these brackets offer a modern touch while providing functionality. Crafted from durable metal, they ensure long-lasting support for your shelves. Ideal for various spaces, including the living room, bedroom, bathroom, or office, they help you maximize your wall space. The elegant black color complements any aesthetic, making them a versatile choice for enhancing your interior design. With two pieces included in the set, you can easily create a cohesive look that blends style with practicality. Transform your walls and showcase your favorite items effortlessly with these stylish shelf brackets. 7-inch h x 7-inch w x 0.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.