Zoro Homepage

7" Set Of Two Black Metal Wall Mounted Shelf Brackets

  • Mfr # 634530

  • Zoro # G422353743


product price: $34.65
/ea

Key Features

Color
Black
Height
8.25 in
Requires
No Assembly Needed
Width
6.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634530
Zoro #
G422353743
UPC #
-
Country of Origin
China

Dimensions

Height
8.25 in
Width
6.5 in
Depth
0.75 in

Details

Color
Black
Requires
No Assembly Needed
Item
Wall Mounted Shelve
Material
Metal

Description

The 7-inch set of two black metal wall mounted shelf brackets is perfect for adding a touch of elegance to any space. Designed to accommodate various rooms such as the living room, bedroom, bathroom, and office, these brackets provide versatile functionality. Crafted from durable metal, they ensure a sturdy support for your shelves while showcasing a classic traditional style. The sleek black color adds a sophisticated contrast to your decor, making it a stylish choice for any home. With two pieces included, this set allows for easy installation and the creation of custom shelf arrangements to suit your needs. Enhance your interior spaces with this practical and aesthetic shelving solution. 8.25-inch h x 6.5-inch w x 0.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.